FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL
Male wrench with spherical "P" handle
See technical informationReferences
Facom:84TZSA.8
Rubix:217A4436
EAN:3662424074813

Product details : FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL
Silicon-carbon steel for longer service life
Soft grip for greater comfort and to apply more torque
Spherical head enables rapid screwing up to an angle of 30°.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Soft grip for greater comfort and to apply more torque
Spherical head enables rapid screwing up to an angle of 30°.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Strengths
- Soft grip handle for comfort and to apply more torque
- Spherical head allows for fast screwing up to 30° angle
- Short end for high torque / tightening
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 |
| Length | 240 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- Delivery usually within ( 14 ) days
