Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 7773900 8756-05 END FITTING
GEDORE 7773900 8756-05 END FITTING
Attachable push-pin socket key 16 Z
References
gedore:
8756-05
rubix:
80174965
manufacturer :
7773900
ean:
4002805875650
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Finishing
Chromed
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7773900 8756-05 END FITTING
End fitting 16Z in-hex 5 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
100
g
Imprint
Hex / Allen
Imprint size
5 mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.19
excl. VAT
/
Each
£
85.43
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
7773820 8756-04 END FITTING 16Z IN-HEX 4 MM
FACOM 1.5MM LONG BALL HEX 83SH.1.5
WERA 024168 967L TORX KEY HF TX40/132 LONG BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033
FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
FACOM BALL POINT HEX KEY 83SH.12
STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
FACOM 6.0MM LONG BALL HEX 83SH.6
FACOM 84TZ.5/32SLS T-HANDLE SAE HEX KEY 5/32IN - SAFETY LOCK SYSTEM
WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
FACOM COMBINATION WRENCH 82H.11/32SR
WERA 024020 967 TORX KEY TX40/76 SHORT BLACKLASER
WERA 024161 967L TORX KEY HF TX9/79 LONG BLACKLASER
GEDORE 5MM BALL END HEX KEY 42 KEL 5