GEDORE 80MM RINGSLOGSPANNER 306 80

Ring impact wrench 306

See technical information

References

Gedore:306 80
Rubix:118A1497
Manufacturer :6476400
EAN:4010886647646
brand logo

Technical specifications

Opening80
Length345 mm
Typebox wrench
See all Specifications

Product details : GEDORE 80MM RINGSLOGSPANNER 306 80


Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 80 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight3515 g
Opening80
Length345 mm
Typebox wrench
£ 175.81 excl. VAT
/ Each
£ 210.97 incl. VAT
  • Delivery usually within ( 8 ) days