GEDORE 19 KMU-20 SOCKET SET 1/2 13 PCS HEX 10-24 MM


Socket set incl. ratchet 13-piece - 19 KMU

References
gedore:19 KMU-20
rubix:399A5588
manufacturer :2545810
ean:4010886930229
brand logo
brand logo
Technical specifications
Number of elements13
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE 19 KMU-20 SOCKET SET 1/2 13 PCS HEX 10-24 MM


Socket set 1/2" 13 pcs hex 10-24 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV With robust lever-change reversible ratchet, with push-button release In GEDORE blue sheet steel case Dimensions: 320 x 132 x 55 mm

Technical specifications


Attributes
Logistic Weight2905 g
Number of elements13
Square drive adapter1/2 ''
Model19 10-19 24
MaterialChromed
Show UNSPSC/ECL@SS
£ 258.90 excl. VAT
/ Each
£ 310.68 incl. VAT
  • Usually arrives within 14 working days