Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
Fixed and variable opening wrench Expert
References
expert:
E110917
rubix:
2517415
ean:
3258951109175
Technical specifications
Opening
13
Length
108
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
Technical specifications
Attributes
Opening
13
Length
108
mm
Weight
65
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.24X26 55A OFFSET RING SPANNER METRIC 24 X 26MM
FACOM INSUL WRE 46.21AVSE
GEDORE 400 10X11 400 9 X 11 BRAKE 6057270
STAHLWILLE DOUBLE ENDED FLEXI-JOINT SPANNERS 10/13MM 43011013
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 21MM 865312
BAHCO 1936M-8-9 TUBULAR HEX SOCKET WRENCH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 14MM 865405
GEDORE 2133 8 NUT RUNNERS 2133C HANDLE 8MM
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 18MM 865391
FACOM ANG.SOCK.WREN 75.7/16
ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
FACOM 467F.5/8 FLEX COMBI RATCHET SPANNER 5/8 A/F
BAHCO 1RM-18 RATCHET COMBI SPANNER
FACOM PIN WRENCH 125A.80
STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING