KLINGSPOR 337863 NUD500 UNITISED DISC 125 X 13 22.23 MM VERY FINE PK5
NUD 500 High performance non-woven web wheel
See technical informationReferences
Klingspor:337863
Rubix:416A3535
EAN:4014855459339

Product details : KLINGSPOR 337863 NUD500 UNITISED DISC 125 X 13 22.23 MM VERY FINE PK5
NUD 500 compact disc, 125 x 13 x 22.23 mm very fine silicon carbide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 13 mm |
| Max speed | 63 m/s |
| Shaft diameter | 22.23 mm |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 82.16 excl. VAT
/ Each
£ 98.59 incl. VAT
- Usually arrives within 14 working days