Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A3143-0.3 MICRO PREC DRILL 5062864
TITEX A3143-0.3 MICRO PREC DRILL 5062864
Micro Drill
References
walter titex:
A3143-0.3
rubix:
028796
manufacturer :
5062864
ean:
4031132044507
Product details
Technical specifications
Product details : TITEX A3143-0.3 MICRO PREC DRILL 5062864
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Angle of helix
25
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Check our products from related categories
DORMER A17018.5 JOBBER DRILL 18.50 MM 5968713
GUHRING 00206 000.990 HSS/HSCO COATED DRILLS 9002060009900
DORMER A125 HSS EXTRA LONG DRILL 11/32 X 250MM
TITEX A1222-7.5 DEEP HOLE DRILL 5059520
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 1.3 862116
TITEX A1247-5.7 JOBBER DRILLS HSS/HSS-E 5060599
GUHRING 05523 006.350 TWIST DRILL HSCO 6.350MM TYPE GU 500 DZ BRIGHT
GUHRING 09651 004.370 TWIST DRILL HSS 4.370 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS JOBBER TIN MM 9.5 860859
TITEX A1247-8.8 JOBBER DRILLS HSS/HSS-E 5060636
GUHRING 00245 005.200 STANDARD HSS DRILLS 9002450052000
GUHRING 00207 007.800 TWIST DRILLS
DORMER A510 ADX JOBBER DRILL 8.9MM
GUHRING 00206 009.700 TWIST DRILLS
GUHRING 00503 006.150 GT80/100 DRILLS 9005030061500