References
Dormer:A1002.05
Rubix:023095
EAN:7320760001349




Technical specifications
| Drilling diameter | 2.05 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Product details : DORMER A1002.05 JOBBER DRILL 2.05 MM 5967030
Applications
Technical specifications
Attributes
| Drilling diameter | 2.05 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.05 mm |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ 10 pieces
£ 23.16 incl. VAT
- Usually arrives within 14 working days