GUHRING 00301 000.940 HSS/HSCO COATED DRILLS 9003010009400
Micro HSSE drills Series 301
See technical informationReferences
Gühring:301 0.940
Rubix:344A6314
Manufacturer :9003010009400
EAN:4031093087308


Technical specifications
| Drilling diameter | 0.94 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 6 mm |
Product details : GUHRING 00301 000.940 HSS/HSCO COATED DRILLS 9003010009400
HSS-E-PM MICRO DRILLS DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.94 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Usually arrives within 14 working days