Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
ROEBUCK END CUTTING NIPPER 200MM
ROEBUCK END CUTTING NIPPER 200MM
Cutting pliers end
References
roebuck:
5073377
rubix:
2521430
ean:
3660338341557
Technical specifications
Nose shape
Other
Length
200
mm
Weight
310
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK END CUTTING NIPPER 200MM
Standard: DIN ISO 5748
For hardened steel cable (piano wire) polished surface, handles covered with vinyl by tempering.
Technical specifications
Attributes
Nose shape
Other
Length
200
mm
Weight
310
g
Length of noses
8.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.20
excl. VAT
/
Each
£
38.64
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
KNIPEX 7006140SB DIAGONAL CUTTING NIPPERS 140MM
LINDSTROM 8146 DIAGONAL CUTTER & RELIEVED HEAD & ESD HANDLE 0.2-1MM
LINDSTROM 8131 DIAGONAL CUTTER ESD SAFE HANDLE 0.1-1MM
KNIPEX 7372180F TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM
KNIPEX 6701140 END-CUTTING NIPPERS 140MM
KNIPEX 7201180 DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7372180 TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM
FACOM PLIER 416.RMT
FACOM PLIER 407.E
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
KNIPEX 7006180T DIAGONAL CUTTING NIPPERS TT 180MM
FACOM 190A.20CPE END NIPPER PLIER 200MM
KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 9113250SB TILE BREAKING PLIERS 250MM