• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 906116EAN NOTCHING PLIERS 250MM

KNIPEX 906116EAN NOTCHING PLIERS 250MM

Cutting pliers Knipex

See technical information
References
Knipex:90 61 16 EAN
Rubix:388A3856
EAN:4003773052227
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : KNIPEX 906116EAN NOTCHING PLIERS 250MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 55.79 excl. VAT
/ Each
£ 66.95 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 7001125EAN DIAGONAL CUTTING NIPPERS 125MMDRAPER EXPERT 68893 HD SOFT GRIP DIAGONAL SIDE CUTTER 180MMKNIPEX 1381200SB PLIERS FOR ELECTRICAL INSTALLATION 200MMBAHCO 2101D-160 SIDE CUTTER 2101D-160KNIPEX 7402250 DIAGONAL CUTTING NIPPERS 250MMKNIPEX 7001125 DIAGONAL CUTTING NIPPERS 125MMKNIPEX 6701200 END-CUTTING NIPPERS 200MMKNIPEX 9070220 REVOLVING PUNCH PLIERS 220MMFACOM 395.16 DIAGONAL PLASTICS CUTTERS 16 CMKNIPEX 7402180 DIAGONAL CUTTING NIPPERS 180MMKNIPEX 7305160T X-CUT COMPACT DIAGONAL CUTTER TT 160MMDRAPER 12544 SOFT GRIP MINI PLIERS SET 5PCSKNIPEX 6801280SB END CUTTING NIPPER 280 MMKNIPEX 7006160 DIAGONAL CUTTING NIPPERS 160MMDRAPER 3 PIECE PLIERS SET 07056
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap