References
Facom:424.MT
Rubix:1233797
EAN:3148511758304

Product details : FACOM PLIER 424.MT
Micro-Tech® gripper with short, rigid tips
Weight: 55 g.
Weight: 55 g.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 66 g |
| Nose shape | short |
| Length of noses | 22 mm |
| Length | 120 mm |
| Diameter | 2 mm |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 45.83 excl. VAT
/ Each
£ 55.00 incl. VAT
- Delivery usually within ( 14 ) days
