References
Stahlwille:65296145
Rubix:4527342
EAN:4018754206261

Documents
Product details : STAHLWILLE 65296145 SNIPE NOSE PLIERS WITH CUTTER 140MM
Strengths
•DIN ISO 5745
1 Form A (straight)
1 half round, long tapering, serrated jaw
1 Form A (straight)
1 half round, long tapering, serrated jaw
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x52x140 mm |
|---|---|
| Logistic Weight | 92 g |
| Nose shape | straight |
| Length of noses | 44 mm |
| Length | 140 mm |
| Weight | 92 g |
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
- Usually arrives within 14 working days
