Micrometer cases
Filter Options
Categories
mechanical/digital micrometer case (9)
Brand
bowers metrology
(2)
draper expert
(4)
mitutoyo
(3)
9 Product(s) with 9 variant(s):
MITUTOYO 103-914-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
- mitutoyo:103-914-50
- rubix:80062120
- ean:4946368554747
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:300 mm
£ 1,874.82 excl. VAT
/ Each
MITUTOYO 103-913-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
- mitutoyo:103-913-50
- rubix:80147961
- ean:4946368554723
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
£ 624.63 excl. VAT
/ Each
MITUTOYO 103-915-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
- mitutoyo:103-915-10
- rubix:122A4047
- ean:4946368215075
- Usually arrives within 14 working days
- Measuring range, minimum:150 mm
- Measuring range, maximum:300 mm
£ 1,335.24 excl. VAT
/ Each
BOWERS SXTH6M-BT DIGITAL PISTOL GRIP BORE GAUGE - SETS 50 - 100MM
- bowers metrology:SXTH6M-BT
- rubix:80460012
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:100 mm
£ 2,431.49 excl. VAT
/ Each
DRAPER EXPERT 46603 METRIC EXTERNAL MICROMETER 0 - 25MM
- draper expert:46603
- rubix:80214082
- manufacturer :46603
- Delivery usually within ( 7 ) days
£ 32.19 excl. VAT
/ Each
DRAPER EXPERT 46604 EXTERNAL MICROMETER 25 - 50MM
- draper expert:46604
- rubix:80214083
- manufacturer :46604
- Delivery usually within ( 7 ) days
£ 33.32 excl. VAT
/ Each
DRAPER EXPERT 46605 EXTERNAL MICROMETER 50 - 75MM
- draper expert:46605
- rubix:80214084
- manufacturer :46605
- Delivery usually within ( 7 ) days
£ 35.83 excl. VAT
/ Each
DRAPER EXPERT 46606 METRIC EXTERNAL MICROMETER 75 - 100MM
- draper expert:46606
- rubix:382A3169
- manufacturer :46606
- ean:5010559466061
- Delivery usually within ( 7 ) days
£ 36.65 excl. VAT
/ Each
BOWERS XT3 HOLEMATIC 10-20mm SET
- bowers metrology:SXTH4M-XT3
- rubix:2576876
- Usually arrives within 14 working days
£ 1,678.49 excl. VAT
/ Each










