MITUTOYO 103-914-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
Set of 12 micrometers
See technical informationReferences
Mitutoyo:103-914-50
Rubix:80062120
EAN:4946368554747
Product details : MITUTOYO 103-914-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
Models included: all micrometers from 103-913-50 and 103-915-10 in one set, 11 gauges. Weight: 9,300 g. Reading: 0.01 mm. Analogue. Graduations: graduated drum and sheath, Matt Chrome plated, Ø 18 mm. Measuring surface: carbide, rectified, finely lapped. Measuring pin Ø 6.35 mm, 1 drum turn equal to 0.5 mm with locking device. Metric unit of measurement. Supplied in cabinet, calibrator (from 25 mm), key.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
Show UNSPSC/ECL@SS
£ 1,874.82 excl. VAT
/ Each
£ 2,249.78 incl. VAT
- Usually arrives within 14 working days
