MITUTOYO 103-913-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
Outdoor micrometer in-clearance - Series 103
See technical informationReferences
Mitutoyo:103-913-50
Rubix:80147961
EAN:4946368554723
Product details : MITUTOYO 103-913-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
Models included: 103-137, 103-138, 103-139-10, 103-140-10, 103-141-10, 103-142-10, 5 calibrators. Weight: 2260 g. Reading: 0.01 mm. Analogue. Graduations: graduated drum and sheath, Matt Chrome plated, Ø 18 mm. Measuring surface: carbide, rectified, finely lapped. Measuring pin Ø 6.35 mm, 1 drum turn equal to 0.5 mm with locking device. Metric unit of measurement. Supplied in cabinet, calibrator (from 25 mm), key.
Applications
103 Series-Workshop model in clearance.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Show UNSPSC/ECL@SS
£ 624.63 excl. VAT
/ Each
£ 749.56 incl. VAT
- Usually arrives within 14 working days
