Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
MIG/MAG wire support metals
ROEBUCK MW506 MILD STEEL MIG WIRE 0.6MM 5KG
ROEBUCK MW506 MILD STEEL MIG WIRE 0.6MM 5KG
MIG Wire Mild Steel
References
unbranded:
MW506
rubix:
092305
Product details
Technical specifications
Product details : ROEBUCK MW506 MILD STEEL MIG WIRE 0.6MM 5KG
SG2 general purpose mild steel copper coated MIG wire.
DC electrode positive should be used.
De-oxidised with manganese and silicon.
BS2901, AWS70S-6.
Technical specifications
Attributes
Type
MIG Wire
Standard
BS2901;AWS70S-6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.76
excl. VAT
/
Each
£
54.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD S/S WELD WIRE 5KG SMW36608
PARWELD CERAMIC CUP 3/8 10N48 PACK OF 10
WELDING RODS 3.25MM DISIMLAR MATERIALS 5.1KG CTN
MUREX BOSTRAND LW1 WELDING WIRE 1.0MM X 18KG 2302106710
ESAB 1264086700 OK AUTROD 12.64 0.8MM 15KG
WIRE MIG 0.8X0.7KG S/M 316LSI WO210807
ESAB MIG WIRE G3SI1 1.2MM 15KG 232112670H
SPARTEX 896417 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA 1MM 250KG
ESAB 1251 1.0MM X 5KG WIRE (1251104600)
ESAB 4630323400 OK 46.30 3.2MM RODS 15.9KG
ESAB 1A50086900 OK ARISTOROD 12.50 0.8MM 15KG
MUREX 2302126710 WELDING WIRE BOSTRAND LW1 1.2MM 18KG
ROEBUCK MW508 MILD STEEL MIG WIRE 0.8MM 5KG
ESAB 1A50106910 OK ARISTOROD 12.50 1.0MM 18KG
ESAB ARISTOROD 12.50 MAG WIRE 18KG 1.2MM DIA