Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
MIG/MAG wire support metals
ROEBUCK MW508 MILD STEEL MIG WIRE 0.8MM 5KG
ROEBUCK MW508 MILD STEEL MIG WIRE 0.8MM 5KG
MIG Wire Mild Steel
References
unbranded:
MW508
rubix:
092307
Product details
Technical specifications
Product details : ROEBUCK MW508 MILD STEEL MIG WIRE 0.8MM 5KG
SG2 general purpose mild steel copper coated MIG wire.
DC electrode positive should be used.
De-oxidised with manganese and silicon.
BS2901, AWS70S-6.
Technical specifications
Attributes
Type
MIG Wire
Standard
BS2901;AWS70S-6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.87
excl. VAT
/
Each
£
39.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ESAB 1251089300 OK AUTROD 12.51 0.8MM 200KG
PARWELD CERAMIC CUP 3/8 10N48 PACK OF 10
ESAB MIG WIRE G3SI1 1.2MM 15KG 232112670H
ESAB 232108670H WELD G3SI1 0.8MM 15KG
SPARTEX 887666 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIAMETER MM 0.80
OK AUTROD 4043 1.2MM 7KG
ROEBUCK MW506 MILD STEEL MIG WIRE 0.6MM 5KG
ESAB 1251086700 OK12.51 0.8MM 15KG WELDING WIRE
ESAB ARISTOROD 12.50 MAG WIRE 18KG 1.2MM DIA
ESAB 1251126710 OK AUTROD 12.51 1.2MM 18KG
WELDING RODS 3.25MM DISIMLAR MATERIALS 5.1KG CTN
PARWELD MILD STEEL MIG WIRE 0.6MM 0.7KG MW706
ESAB 1A50106910 OK ARISTOROD 12.50 1.0MM 18KG
MUREX 2302126710 WELDING WIRE BOSTRAND LW1 1.2MM 18KG
ESAB 163216R150 ELECTRODE TIG ROD 1.6 X 1000MM PK 5