PARWELD S/S WELD WIRE 5KG SMW36608


Stainless steel mig wire support metal

References
parweld:SMW36608
rubix:156A6618
brand logo
brand logo
Technical specifications
Diameter0.8 mm
Packaging5 kg

Product details : PARWELD S/S WELD WIRE 5KG SMW36608


Stainless steel wire ideal for joining materials of similar composition and also dissimilar materials typically to weld mild steel to stainless steel where cracking will not be an issue

Strengths

Suitable for joining material of similar composition & also dissimilar stainless steels
Contains higher Chromium and Nickel. High Silicon levels improve weld pool fluidity
Supplied on a precision layer wound reel for positive uninterrupted feeding
The higher silicon content gives better arc stability and weld metal flow which improves bead appearance
The wire baskets can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools

Applications

Used primarily for repair and maintenance work when welding dissimilar materials

Technical specifications


Attributes
Diameter0.8 mm
Packaging5 kg
Show UNSPSC/ECL@SS
£ 111.80 excl. VAT
/ Each
£ 134.16 incl. VAT
  • Usually arrives within 14 working days