References
Bahco:4-140-10-1-2
Rubix:401A4559
EAN:7311518194741

Documents
Product details : BAHCO 4-140-10-1-2 10 MILL SAW2REWITH HANDLE
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening circular, felling and gang saws with fine teething and bandsaws
Often used in the engineering industry as lathe and deburring files, polishing and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 2 round edges
Single pack carded
Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
For sharpening circular, felling and gang saws with fine teething and bandsaws
Often used in the engineering industry as lathe and deburring files, polishing and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 2 round edges
Single pack carded
Strengths
ERGO™ Mill Saw Files with Dual-Component Handle and 2 Round Edges Bastard Cut
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 250x25 mm |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Delivery usually within ( 14 ) days
