PRAMET 40A03R-S45OD05-C FACE MILL 7342880


Milling Cutter

References
pramet:40A03R-S45OD05-C
rubix:2591715
brand logo
brand logo
Technical specifications
Diameter40 mm
Tail diameter16 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 40A03R-S45OD05-C FACE MILL 7342880


Copy face mill with positve/negative geometry which utilises 3 off OD.T 05IM, RD.T 12IM or SD.T 12IM single-sided inserts, cutting diameter 32.7mm with 45 / 90° approach angle and 16mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant for face milling, copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling, progressive plunge milling and chamfering with a maximum depth of cut of 3.0 (6.0/10.0)mm

Technical specifications


Attributes
Diameter40 mm
Tail diameter16 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length40 mm
Show UNSPSC/ECL@SS
£ 322.71 excl. VAT
/ Each
£ 387.25 incl. VAT
  • Usually arrives within 14 working days