WALTERPROT H5055116-M10 THREAD MILLING CUTTERS SOLID CARBIDE 5930634
Standard metric HSS thread cutter H5055116 TICN
See technical informationReferences
Walter Prototyp:H5055116-M10
Rubix:2520174
Manufacturer :5930634
EAN:4042446201425

Product details : WALTERPROT H5055116-M10 THREAD MILLING CUTTERS SOLID CARBIDE 5930634
Standard metric HSS thread cutter H5055016 TICN.
Technical specifications
Attributes
| Diameter | 8.2 mm |
|---|---|
| Thread | 1.5 mm |
| Length of cut | 22.8 mm |
| Type of tail | weldon |
| Total length | 83 mm |
| Material | carbide |
| Threading | metric |
| Number of teeth | 3 |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 418.21 excl. VAT
/ Each
£ 501.85 incl. VAT
- Usually arrives within 14 working days