Thread Milling Cutter
Threading | M8 |
---|---|
Diameter | 6 mm |
Length of cut | 12.5 mm |
Threading | M8 |
---|---|
Diameter | 6 mm |
Length of cut | 12.5 mm |
Type of tail | Cylindrical |
Total length | 57 mm |
Tail diameter | 6 mm |
Number of teeth | 5 |
Material | Solid Carbide |
Capacity length | 12.5 mm |
Coating | TAX |
Usually arrives within 14 working days