References
Knipex:00 31 20 V03
Rubix:388A3129
EAN:4003773078104

Product details : KNIPEX 003120V03 KNIPEX SET OF 2 PLIERS 8603180+8701250
Delivery of art. no. 00 31 20 V03 contents: 1 x pliers wrench 180 mm, 1 x water pump pliers 250 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x93x32 mm |
|---|---|
| Logistic Weight | 600 g |
| Number of elements | 1 |
| Type | plier |
Show UNSPSC/ECL@SS
£ 82.48 excl. VAT
/ Each
£ 98.98 incl. VAT
- Delivery usually within ( 14 ) days