LINDSTROM RX 8144 DIAGONAL CUTTER


ERGO™ Precision Diagonal Cutters with Tapered Head

References
bahco:RX 8144
rubix:121A3215
ean:7314150103072
brand logo
brand logo
Technical specifications
Length135.5 mm
Weight68 g
See all Specifications

Product details : LINDSTROM RX 8144 DIAGONAL CUTTER


Precision tapered head diagonal cutters developed according to the scientific ERGO™ process, tapered head ERGO™ handles with two-component combination, thermoplastic surface, for comfortable grip, on tough polypropylene core for rigidity Micro-bevel, flush and ultra-cut The cutting capacity that is given is for copper wire Cutting capacity: 0.1 mm-0.1 mm to 0.2 mm-1.25 mm High performance alloyed steel Phosphate finish Numerically controlled machine grinding guarantees edge angle accuracy and contact, increases the tool's reliability and consistency Precision induction-hardened edges 63-65 HRC Screw joint minimises friction and maximises alignment of cutting edges ESD safe handles in two-component synthetic material Bio spring limits the tension throughout the working cycle of the tool and can be adjusted to 3 different positions or removed Ideal for assembly work where accessibility is a consideration

Technical specifications


Attributes
Logistic Weight70 g
Length135.5 mm
Weight68 g
Length of noses10.5 mm
TypePrecision Diagonal Cutter
Show UNSPSC/ECL@SS
£ 74.84 excl. VAT
/ Each
£ 89.81 incl. VAT
  • Usually arrives within 14 working days