FACOM JET.CR4NM3A MOBILE TOOL CHEST JET M3 4 DR BLACK

Mobile Chest

See technical information

References

Facom:JET.CR4NM3A
Rubix:265A5631
EAN:3662424106972
brand logo

Technical specifications

Storage volume75 l
Permissible load500 kg
Width814 mm
See all Specifications

Product details : FACOM JET.CR4NM3A MOBILE TOOL CHEST JET M3 4 DR BLACK


Ideal for mobile maintenance
4 drawers chest - 12 modules distributed in the 60 and 130mm drawers
3 drawers height 60mm - 9 modules
1 drawer height 130mm - 3 modules
Drawers can be fitted with thermos aped or foam modules from Facom Modular system program
Load resistance per drawer - 20/25kg
Equipped with ball bearing slides, total extension with "self close" return spring for an efficient and secure closure
100% opening drawers for optimum ease of use
Total load in the drawers - 85kg
Total storage capacity - 75 litres
Drawers useful dimensions (WxDxH) 569x421x60 / 130mm
Can be fitted with removable partitions - not supplied

Dimensions (WxDxH) - 814x580x596

Technical specifications


Attributes
Storage volume75 l
Permissible load500 kg
Width814 mm
Height696 mm
Length814 mm
Weight55 kg
Colourblack
Materialaluminium (worktop);metal (slides)
£ 917.60 excl. VAT
/ Each
£ 1,101.12 incl. VAT
  • Delivery usually within ( 14 ) days