Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114140 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 80 J5V TOUGH
PFERD 31114140 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114140
rubix:
228A8033
ean:
4007220802212
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31114140 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31136274 MOUNTED POINT ZY W230 32X32X6MM AR 46 O5V STEEL EDGE
PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL
PFERD 31332254 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31327272 MOUNTED POINT ZY W228 32X20X6MM AR 24 O5V STEEL EDGE
PFERD 31116278 MOUNTED POINT ZY W176 10X13X3MM AR 80 O5V STEEL EDGE
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31715278 MOUNTED POINT KU 8 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31118614 MOUNTED POINT ZY W177 10X20X6MM AN 46 N5B INOX EDGE
ROEBUCK MOUNTED POINT W144 MEDIUM
PFERD 31126253 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 30 M5V STEEL
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 31407273 MOUNTED POINT WR 20 X 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32140230 MOUNTED POINT SP 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
PFERD 31323743 MOUNTED POINT ZY W218 25 X 13 X 6 MM ADW 30 L6B INOX