PFERD 31137252 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 M5V STEEL
Mounted points Zy 3240 6 Adw 24 M 5V
See technical informationReferences
Pferd Tools:ZY 3240 6 ADW 24 M5V STEEL
Rubix:228A8154
Manufacturer :31137252
EAN:4007220097717




Product details : PFERD 31137252 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Mounted points Zy 3240 6 Adw 24 M 5V
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Usually arrives within 14 working days
