Adapter sleeve
Inner diameter | 240 mm |
---|---|
Male thread | Tr260X4 |
Width | 21 mm |
Logistics dimensions (L x W x H) | 145x269x269 mm |
---|---|
Logistic Weight | 15500 g |
Inner diameter | 240 mm |
Male thread | Tr260X4 |
Width | 21 mm |
Series | H..-HG |
Material | Steel |
Outer diameter | 310 mm |
Usually arrives within 14 working days