Tapered Adaptor Sleeve H Series
Inner diameter | 220 mm |
---|---|
Male thread | Tr 240x4 |
Width | 133 mm |
Logistics dimensions (L x W x H) | 133x290x290 mm |
---|---|
Logistic Weight | 12010 g |
Inner diameter | 220 mm |
Male thread | Tr 240x4 |
Width | 133 mm |
Outer diameter | 290 mm |
Usually arrives within 14 working days