References
Dormer:A10015.75
Rubix:020007
EAN:7320760001165




Technical specifications
| Drilling diameter | 15.75 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 120 mm |
Product details : DORMER A10015.75 JOBBER DRILL 15.75 MM 5967385
Applications
Technical specifications
Attributes
| Drilling diameter | 15.75 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 120 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 15.75 mm |
Show UNSPSC/ECL@SS
£ 49.67 excl. VAT
/ Each
£ 59.60 incl. VAT
- Usually arrives within 14 working days