KLINGSPOR 369268 SMT674 CERAMIC FLAP DISC 180X22.23MM P40 CONVEX PK10
SMT 674 Supra CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369268
Rubix:416A4110
EAN:4014855531905

Product details : KLINGSPOR 369268 SMT674 CERAMIC FLAP DISC 180X22.23MM P40 CONVEX PK10
SMT 674 abrasive mop disc ceramic, 180 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 88.83 excl. VAT
/ Each
£ 106.60 incl. VAT
- Usually arrives within 14 working days