References
Klingspor:321688
Rubix:118A7600
EAN:4014855203154

Product details : KLINGSPOR 321688 SMT626 FLAP DISC, 180 X 22.23 MM GRIT 36 CONVEX
The Klingspor SMT 626 Supra flap disc is designed for work on steel and stainless steel. Its convex shape and zirconia grain ensure a high material removal rate, a consistent finish and good durability.
Characteristics
Specifications
Reference: 321688
Diameter: 180 mm
Bore: 22,23 mm
Grain: 36
Maximum speed: 80 m/s
Maximum rotational speed: 8 500 rpm
Backing: glass fibre
Standards and instructions for use
Standards: not indicated in the documentation consulted. Use the tool on a compatible grinder while observing the maximum speed indicated on the technical data sheet and the usual safety instructions.
Characteristics
- Zirconia alumina grain for high performance.
- 6° convex shape for working on edges, chamfers and weld seams.
- Glass fibre backing for a robust and safe construction.
- Suitable for demanding applications on steel and stainless steel.
Specifications
Reference: 321688
Diameter: 180 mm
Bore: 22,23 mm
Grain: 36
Maximum speed: 80 m/s
Maximum rotational speed: 8 500 rpm
Backing: glass fibre
Standards and instructions for use
Standards: not indicated in the documentation consulted. Use the tool on a compatible grinder while observing the maximum speed indicated on the technical data sheet and the usual safety instructions.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | flap disc |
| Application | steel/stainless steel |
| Shape | convex |
| Max speed | 80 m/s |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days