KLINGSPOR 365143 MST924 MINI FLAP DISC 75MM P60 QUICK ROLL PK10
MST 924 Special Mini abrasive mop disc - convex
See technical informationReferences
Klingspor:365143
Rubix:416A3972
EAN:4014855509164

Product details : KLINGSPOR 365143 MST924 MINI FLAP DISC 75MM P60 QUICK ROLL PK10
MST 924 abrasive mop disc, 75 mm grit 60 convex quick roll connect
Technical specifications
Attributes
| Diameter | 75 mm |
|---|---|
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex (curved 6°) |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Usually arrives within 14 working days