References
Roebuck:866478
Rubix:216A6048
EAN:3660338205859

Documents
Product details : GISS 866478 CERAMIC FLEX QUICK CHANGE DISC 50 MM P80
• This disc is ideal for sanding, refining and finishing areas which are difficult to access,.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disc replacement easy.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disc replacement easy.
GISS MINI FLEXI/D 50MM G80 CERAMIC
Strengths
Designed for blending and finishing on convex and convex surfaces, contours and profiles
Applications
Applications such as pipe fabrications, vessels, tanks, enclosures or finishing of corner welds.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Type of abrasive | ceramic |
| Application | blending |
| Shape | high-speed flap disc |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days
