KLINGSPOR 322812 SMT314 FLAP DISC 115 X 22.23 MM GRIT 80 CONVEX PK10

SMT 314 Extra Abrasive mop disc

See technical information

References

Klingspor:322812
Rubix:416A3290
EAN:4014855220496
brand logo

Technical specifications

Diameter115 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 322812 SMT314 FLAP DISC 115 X 22.23 MM GRIT 80 CONVEX PK10


SMT 314 abrasive mop disc, 115 x 22.23 mm grit 80 convex

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Type of abrasivealuminium oxide
Applicationmetals
Shapeconvex 12°
Max speed80 m/s
Grain80
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
  • Usually arrives within 14 working days