KLINGSPOR 258712 NBS800 40 X 618 MM P120 FILE BELT PACK 5
NBS 800 Non-woven web Belt
See technical informationReferences
Klingspor:258712
Rubix:264A3462
EAN:4014855089048

Product details : KLINGSPOR 258712 NBS800 40 X 618 MM P120 FILE BELT PACK 5
NBS 800 non-woven web belt, 40 x 618 mm medium aluminium oxide F3W
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 618 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days