Nc spotting drill - solid carbide - 90° - standard
Drilling diameter | 12 mm |
---|---|
Total length | 70 mm |
Length of cut | 24 mm |
Drilling diameter | 12 mm |
---|---|
Total length | 70 mm |
Length of cut | 24 mm |
Tail | Cylindrical |
Tip angle | 90 ° |
Body material | Carbide |
Tolerance | h5 |
Tail diameter | 12 mm |
Coating | No |
Usually arrives within 14 working days