Nc spotting drill - solid carbide - 90° - standard
Drilling diameter | 6 mm |
---|---|
Total length | 50 mm |
Length of cut | 18 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 50 mm |
Length of cut | 18 mm |
Tail | cylindrical |
Tip angle | 90 ° |
Body material | carbide |
Tolerance | h5 |
Tail diameter | 6 mm |
Coating | no |
In stock: Next day delivery