CUTLINE NC SPOTTING DRILL SOLID CARBIDE 120DEG STANDARD MM 3 862541
Spotting drill - solid carbide - 120° - standard
See technical informationSee documentsReferences
GISS Cutline:862541
Rubix:862541
EAN:3660338172144


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 45 mm |
| Length of cut | 10 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL SOLID CARBIDE 120DEG STANDARD MM 3 862541
Pointing drill - carbide - 120° - normal series
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 45 mm |
| Length of cut | 10 mm |
| Cutting material | solid carbide |
| Tail | cylindrical |
| Tip angle | 120 ° |
| Tolerance | h5 |
| Tail diameter | 3 mm |
| Coating | no |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Usually arrives within 14 working days