KLINGSPOR 284744 KM613 SMALL SPINDLE MOP 20 X 6 MM GRIT 60
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:284744
Rubix:416A6907
EAN:4014855111879

Product details : KLINGSPOR 284744 KM613 SMALL SPINDLE MOP 20 X 6 MM GRIT 60
KM 613 small abrasive mop, 20 x 20 x 6 mm grit 60
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted (6 mm shank/shaft) |
Show UNSPSC/ECL@SS
£ 70.00 excl. VAT
/ Each
£ 84.00 incl. VAT
- In stock: Next day delivery