Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HANDLED ENGINEERS FILE 8 INCH HAND SMOOTH
ROEBUCK HANDLED ENGINEERS FILE 8 INCH HAND SMOOTH
Hand Files
References
roebuck:
6829013
rubix:
45018960
Technical specifications
Shape
Other
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HANDLED ENGINEERS FILE 8 INCH HAND SMOOTH
Parallel in width.
Cut on both sides and one edge.
Manufactured from the finest grade steel.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Other
Length
200
mm
Type of cut
Hand
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.29
excl. VAT
/
Each
£
9.95
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM FLAT FILE SECOND CUT 200MM PAM.MD200A
BAHCO 2-300-16-1-0 16CM HAND NEEDLE FILE CUT 1
BAHCO 1-230-04-2-2 4IN ROUND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 14 X 5/8 SQUARE BASTARD
ROEBUCK HANDLED ENGINEERS FILE 8 INCH FLAT SMOOTH
VALLORBE LA2410-160-2 NEEDLE FILE ROUND 16CM CUT 2
GEDORE 8722 2-8 ROUND FILE
BAHCO 650 ERGO UNIVERSAL PAINT SCRAPER WITH 2 COMPONENT HANDLE 50MM
ROEBUCK H/R NEEDLE FILE 16CM CUT 0
BAHCO 1-210-08-2-2 8IN 1/2 ROUND WITH HANDLE CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829054
BAHCO 2-304-16-1-0 16CM 1/2ROUND NEEDLE FILE CUT1
ROEBUCK ENGINEERS FILE 300MM ROUND BASTARD 879956
ROEBUCK ENGINEERS WARDING FILE 8 INCH SECOND
BAHCO 2-302-18-2-0 18CM 3 SQUARE NEEDLE FILE CUT2