Needle roller/angular contact ball bearing INA NKIB5911, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 38 mm
Needle roller/angular contact ball bearing
See technical informationReferences
INA:NKIB5911
Rubix:100A5754
Manufacturer :0007932480000
EAN:4047643027717



Product details : INA NEEDLE ROLLR BEARING NKIB5911
Combined needle and ball bearing. Supports axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x80x80 mm |
|---|---|
| Logistic Weight | 555 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | nkib |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 311.00 excl. VAT
/ Each
£ 373.20 incl. VAT
- In stock: Next day delivery
