Needle roller/angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 27 mm |
Logistic Weight | 243 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | NKIA..-XL |
Limit speed | 10900 rpm |
Basic static load, axial - C0a | 14900 N |
Basic dynamic load, axial - Ca | 7400 N |
Sealing | Open |
Usually arrives within 14 working days