INA NX30-Z-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearing
See technical informationReferences
INA:NX30-Z-XL
Rubix:235A4653
Manufacturer :0507792220000
EAN:4047643105347

Product details : INA NX30-Z-XL NEEDLE ROLLER/AXIAL BALL BEARING
Needle roller/axial ball bearings NX..-Z, single direction axial component, for grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x42x42 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | one metal shield |
| Series | nx..-z-xl |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Basic static load, axial - C0a | 28000 N |
| Basic dynamic load, axial - Ca | 11700 N |
Show UNSPSC/ECL@SS
£ 54.72 excl. VAT
/ Each
£ 65.66 incl. VAT
- Delivery usually within ( 7 ) days
