Needle roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 22 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NA49.. |
Material | Steel |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | Open |
In stock: Next day delivery