Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SPACING WASHER ZW 65X72
SKF SPACING WASHER ZW 65X72
Bearing Housing Accessory
References
skf:
ZW 65X72
rubix:
104A7000
manufacturer :
30499
ean:
7316570246858
Technical specifications
Inner diameter
65
mm
Outer diameter
72
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPACING WASHER ZW 65X72
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
72
x
65
mm
Logistic Weight
4,5
g
Inner diameter
65
mm
Outer diameter
72
mm
Width
2
mm
Series
ZW
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.60
excl. VAT
/
Each
£
3.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81206
INA NEEDLE BEARING WASHR WS81228
NILOS RING 6204 AV
INA NEEDLE BEARING WASHR GS81140
NSK SR200/13.5-KIT+J LOCATING RING PAIR
SKF NEEDLE BEARING WASHR AS 1226
SKF STEEL SHIM TMAS125-200
NSK SR120/11-KIT+J LOCATING RING
NILOS RING 6024 AV
INA NEEDLE BEARING WASHR GS81109
INA WS87409 SHAFT LOCATING WASHER
INA NEEDLE BEARING WASHR WS81102
INA NEEDLE BEARING WASHR GS89308
INA NEEDLE BEARING WASHR GS89422
INA NEEDLE BEARING WASHR GS81110