Housing locating washer
Inner diameter | 243 mm |
---|---|
Outer diameter | 300 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 13,5x300x243 mm |
---|---|
Logistic Weight | 2570 g |
Inner diameter | 243 mm |
Outer diameter | 300 mm |
Width | 13.5 mm |
Series | gs811 |
Usually arrives within 14 working days