References
INA:WS81134
Rubix:105A2316
Manufacturer :0000271030000
EAN:4012802283457

Product details : INA WS81134 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x213x213 mm |
|---|---|
| Logistic Weight | 990 g |
| Inner diameter | 170 mm |
| Outer diameter | 213 mm |
| Width | 10 mm |
| Thickness | 10 mm |
| Material | steel (through-hardened rolling bearing steel) |
Show UNSPSC/ECL@SS
£ 15,457.94 excl. VAT
/ Each
£ 18,549.53 incl. VAT
- Delivery usually within ( 7 ) days
