ROEBUCK 866834 DTM MATERIAL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
DTM Cutting disc
See technical informationSee documentsReferences
Superseded Ref:808470
Roebuck:866834
Rubix:216A5993
EAN:3660338209017

Documents
Product details : ROEBUCK 866834 DTM MATERIAL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
Offset hub Standard: NF 12413 - OSA Label
DISC DTM.230 - D.230x2,5 MATERIAL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Reaming diameter | 22.23 mm |
| Application | material |
| Shape | offset hub |
| Max speed | 80 m/s |
| Series | dtm |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- In stock: Next day delivery
